This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Signature Hardware

Pendleton Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

Brand image
You last purchased this on
 
Signature Hardware

Pendleton Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #SHWSCPT807PN
  • Item #9807991
  • Manufacturer Part #SHWSCPT807PN
5 out of 5 Customer Rating
Two Handle Widespread Bathroom Sink Faucet

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Drain is only compatible with sinks that have an overflow
  • Requires 3-hole installation
  • Metal handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372 2016, ANSI 61 2020, ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1 2018
Cartridge Type:
Ceramic Disc
Collection:
Pendleton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-11/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
2-7/8 in
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/16 in
NSF:
NSF 372 2016, NSF 61 2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
2-7/16 in
Spout Reach:
5-3/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6-7/8 in



Call for Pricing
Call for Pricing