This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

You last purchased this on
 
Signature Hardware

Pendleton Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #SHPTTHPN
  • Item #5025144
  • Manufacturer Part #446872
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Pendleton Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #SHPTTHPN
  • Item #5025144
  • Manufacturer Part #446872
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Includes installation hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Pendleton
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-7/8 in
Hardware Included:
Yes
Height:
1-7/8 in
Installation Type:
Wall Mount
Length:
8-3/4 in
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Projection:
2-7/8 in