This product requires certification to purchase.

23 x 18 in. Pedestal Bathroom Sink in White

Signature Hardware

Pentero 23 x 18 in. Pedestal Bathroom Sink in White

  • Fast #
  • Part #SHPE341WH
  • Item #8964481
  • Manufacturer Part #SHPE341WH
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Pentero 23 x 18 in. Pedestal Bathroom Sink in White

  • Fast #
  • Part #SHPE341WH
  • Item #8964481
  • Manufacturer Part #SHPE341WH
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Modern design
  • Rear overflow
  • Requires Certification

Recommended Accessories


Specifications

ASME:
ASME A-112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-18
Collection:
Pentero
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-1/4 in
Length:
22-13/16 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Sink Depth:
7-1/4 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
UPC:
781889407851
Vessel Only:
No
Width:
17-3/4 in