1 Robe Hook in Polished Chrome
Pinecrest 1 Robe Hook in Polished Chrome
Product Details
Product Details
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-1/10 in
- Base Plate Width:
- 2-1/10 in
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/8 in
- Height:
- 2-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Number of Hooks:
- 1