4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Pinecrest 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Product Details
Product Details
This product includes
Signature Hardware 24 in. Towel Bar in Polished Chrome
Part #SHPC24TBCP
Signature Hardware 1 Robe Hook in Polished Chrome
Part #SHPCRHCP
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- Application:
- Commercial, Residential
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Metal
- Product Type:
- Accessory Kit
- Weight:
- 6.68 lb