Bathtub & Shower Faucet in Chrome (Trim Only)
Pinecrest Bathtub & Shower Faucet in Chrome (Trim Only)
Product Details
Product Details
- NOTE: This product does not include the handle, choose between a cross handle (SHPCPBCRSCP) or a lever handle (SHPCPBLEVCP) to complete the trim kit
- Matches perfectly with any piece in the Pinecrest Collection.
- Pair with a Pinecrest Lever or Cross Handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No