Brass Handle in Chrome
Pinecrest Brass Handle in Chrome
Product Details
Product Details
- NOTE: This product does not include the escutcheon, please add SHPC9005LHCP separately to complete the trim kit
- Matches perfectly with any piece in the Pinecrest Collection.
- Pairs with Pinecrest Diverter Valve Trim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connections:
- NPT
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global