Cross Handle Thermostatic Valve in Polished Nickel
Pinecrest Cross Handle Thermostatic Valve in Polished Nickel
Product Details
Product Details
- NOTE: This product does not include the escutcheon, please add SHPC9009LHPN separately to complete the trim kit
- Valve trim only - requires coordination with shower and/or tub outlet trims
- Operated with thermostatic valve
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Rough-in valve sold separately
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- WaterSense Labeled:
- No