Rectangular Closed Towel Ring in Polished Chrome
Pinecrest Rectangular Closed Towel Ring in Polished Chrome
Product Details
Product Details
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- Material:
- Metal
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Square