Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Pinecrest Single Handle Bathtub & Shower Faucet in Chrome (Trim Only)
Product Details
Product Details
- NOTE: This product does not include the handle, choose between a cross handle (SHPCTVCRSCP) or a lever handle (SHPCTVLEVCP) to complete the trim kit
- Matches perfectly with any piece in the Pinecrest Collection.
- Pair with a Pinecrest Lever or Cross Handle
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Transfer Valve Trim
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No