This product requires certification to purchase.

Pop Down Lavatory Drain and Overflow in Polished Chrome

You last purchased this on
 
Signature Hardware

Pop Down Lavatory Drain and Overflow in Polished Chrome

Brand image
You last purchased this on
 
Signature Hardware

Pop Down Lavatory Drain and Overflow in Polished Chrome

  • Fast #
  • Part #SHLD100CP
  • Item #7682456
  • Manufacturer Part #450559
5 out of 5 Customer Rating
Pop Down Lavatory Drain and Overflow

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Grid Drain Material:
Brass
IAPMO Listed:
No
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tailpiece Length:
7-1/8 in
Tailpiece Style:
Straight



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing