Brass Push-Pull Drain
Pop-Up Brass Push-Pull Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- Pop-Up
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Trim Only:
- No
- WaterSense Labeled:
- No