This product requires certification to purchase.

Brass Toe-Tap Drain in Polished Nickel

You last purchased this on
 
Signature Hardware

Pop-Up Brass Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #SH397899
  • Item #7632675
  • Manufacturer Part #397899
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Pop-Up Brass Toe-Tap Drain in Polished Nickel

  • Fast #
  • Part #SH397899
  • Item #7632675
  • Manufacturer Part #397899
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Foot activated pop-up straight drain for tubs without overflows
  • Solid brass push button
  • 1-1/2 in. schedule 40 PVC fittings
  • Standard solvent weld assembly
  • 1-1/4 in. deep metal strainer body
  • 1-1/2 in. L threads
  • Does not require under floor access for installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2 2015
CSA Certified:
CSA B125.2 2015
Collection:
Pop-Up
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Connection Type:
Solvent Weld
Drain Body Material:
Brass
Drain Installation Type:
Above Floor
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Trim Only:
No
WaterSense Labeled:
No