*0224 MB 3 60W CAND BATH LIGHT
Poplin *0224 MB 3 60W CAND BATH LIGHT
Product Details
Product Details
- Backplate Dimensions: 1" H x 4-1/4" Diameter
- Fixture uses E26 bulbs
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Poplin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-3/4 in
- Dimmable:
- No
- Height:
- 11-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up/Down Lighting
- Material:
- Metal
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 4-1/4 in