This product requires certification to purchase.

2-Hook Robe Hook in Polished Chrome

You last purchased this on
 
Signature Hardware

Prague 2-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #SH353659
  • Item #7696325
  • Manufacturer Part #353659
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Prague 2-Hook Robe Hook in Polished Chrome

  • Fast #
  • Part #SH353659
  • Item #7696325
  • Manufacturer Part #353659
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Mounting Hardware Included: Yes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Prague
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
GSA Approved:
No
IAPMO Listed:
No
Length:
3-1/2 in
Material:
Brass
Mount Type:
Concealed
NSF Certified:
No
Number of Hooks:
2