32 in. Rectangular Tilting Mirror in Polished Brass
Prague 32 in. Rectangular Tilting Mirror in Polished Brass
Product Details
Product Details
- Beveled edge mirror.
- Base for each bracket measures 2".
- All dimensions are ±1/2"
Documents
Specifications
- Application:
- Residential
- Collection:
- Prague
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 3 in
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Material:
- Brass
- Mirror Edge:
- Beveled Edge
- Product Type:
- Tilting Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 36 in x 32 in x 3 in
- Style:
- Modern
- Width:
- 32 in