Single Handle Bar Faucet in Stainless Steel
Presidio Single Handle Bar Faucet in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Modern Design
- This fixture boasts a high, swooping spring spout to make cleaning and filling large pots a breeze
- For those hard-to-reach areas, release the multifunction hand sprayer from its swiveling holder to help you finish the job
- With durability in mind, the Presidio is made of solid brass and has a braided, non-kink nylon hose, and a finish that's resistant to rust and corrosion
- Extra Long shank for thick counter application
- Two function spray head
- ADA compliant
- Lead-Free
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Presidio
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- No
- Faucet Connection:
- UNEF
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 18-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-3/8 in
- NSF:
- NSF 61-2020, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-13/16 in
- Spout Reach:
- 7-5/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Spring
- Supply Lines Included:
- No
- UL Listed:
- No