This product requires certification to purchase.

Diverter Tub Spout in Brushed Nickel

You last purchased this on
 
Signature Hardware

Provincetown Diverter Tub Spout in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Provincetown Diverter Tub Spout in Brushed Nickel

  • Fast #
  • Part #SHTS80ZBN
  • Item #7366340
  • Manufacturer Part #449851
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1/2" Female connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.194, ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Provincetown
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed:
No
Length:
6-5/8 in
MA Approved:
Yes
Material:
Brass
NSF Certified:
No
Spout Type:
Diverter
Tub Spout Reach:
6-5/8 in
WaterSense Labeled:
No



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing