Diverter Tub Spout in Polished Chrome
Provincetown Diverter Tub Spout in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 1/2" Female connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.195, ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Provincetown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip x Slip
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed:
- No
- Length:
- 6-5/8 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Diverter
- Tub Spout Reach:
- 6-5/8 in
- WaterSense Labeled:
- No