This product requires certification to purchase.

Diverter Tub Spout in Polished Nickel

You last purchased this on
 
Signature Hardware

Provincetown Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #SHTS80PN
  • Item #7366344
  • Manufacturer Part #456260
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Provincetown Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #SHTS80PN
  • Item #7366344
  • Manufacturer Part #456260
4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Slip fit connection.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Provincetown
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6-5/8 in
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed:
No
Length:
6-5/8 in
Material:
Zinc
NSF Certified:
No
Spout Reach:
5-1/4 in
Spout Type:
Diverter
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
WaterSense Labeled:
No
Width:
3-1/8 in