Replacement Pull-Out Spray Head in Polished Chrome
Provincetown Replacement Pull-Out Spray Head in Polished Chrome
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- MIRXPR100CP Faucet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1
- Collection:
- Provincetown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spray Head
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No