4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Provincetown 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Brushed Nickel
Product Details
Product Details
This product includes
Signature Hardware 1 Robe Hook in Brushed Nickel
Part #SHPRRHZBN
Signature Hardware Round Open Towel Ring in Brushed Nickel
Part #SHPRTRZBN
Signature Hardware 24 in. Towel Bar in Brushed Nickel
Part #SHPR24TBZBN
Specifications
- Collection:
- Provincetown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Hardware Included:
- Yes
- Material:
- Zinc
- Product Type:
- Bathroom Accessory Set
- Weight:
- 3.56 lb