This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

You last purchased this on
 
Signature Hardware

Provincetown® Single Handle Diverter Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Provincetown® Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHPR9005NZBN
  • Item #7872624
  • Manufacturer Part #447681
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lifetime limited warranty
  • Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
  • Not intended as a shut off valve
  • Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1 2018
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Provincetown®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection:
NPT
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No



Call for Pricing
Call for Pricing