Single Handle Diverter Valve Trim in Matte Black
Provincetown® Single Handle Diverter Valve Trim in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Six total settings allow for shared water flow between outlets giving you the ability to use two functions at once
- Available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time
- Not intended as a shut off valve
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Provincetown®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No