Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
Provincetown Single Handle Lever Floor Mount Filler in Brushed Nickel (Trim Only)
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Spout max. flow rate: 10.7 gpm (39.8 L/min) @ 80 psi
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi.
- Single function hand shower (full spray).
- Integral diverter to hand shower.
- Handshower includes factory installed backflow prevention check valve.
- Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
- Rough-in valve needed for installation sold separately.
-
ADA Compliant
-
Green
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Provincetown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 42-5/16 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.7 gpm
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 42-1/4 in
- Hose Length:
- 58 in
- Installation Type:
- Floor Mount
- Length:
- 8-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 39 in
- Spout Type:
- Fixed
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-5/8 in
- WaterSense Labeled:
- Yes
- Width:
- 10-1/2 in