This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

You last purchased this on
 
Signature Hardware

Provincetown Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHPR8020GCP
  • Item #7504462
  • Manufacturer Part #449846
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Provincetown Single Handle Multi Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SHPR8020GCP
  • Item #7504462
  • Manufacturer Part #449846
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features multiple spray settings - Aerated, Aerated + Spray, Spray, Massage, Spray + massage
  • Rough-in valve sold separately
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Provincetown
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-7/16 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6-3/4 in
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
4-3/4 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
Trim Only:
Yes
Valve Body Material:
Bronze
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-3/4 in