This product requires certification to purchase.

1-1/4 in. Hand Forged Iron Square Nail Head Clavos in Natural Black

You last purchased this on
 
Signature Hardware

Pyramid 1-1/4 in. Hand Forged Iron Square Nail Head Clavos in Natural Black

  • Fast #
  • Part #SH275502
  • Item #7693832
  • Manufacturer Part #275502
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Pyramid 1-1/4 in. Hand Forged Iron Square Nail Head Clavos in Natural Black

  • Fast #
  • Part #SH275502
  • Item #7693832
  • Manufacturer Part #275502
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Natural Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of hand-forged iron.
  • Dimensions: 1-1/4" L x 1-1/4" W head with 1" long shank.
  • To install, simply drill small pilot hole and tap in with rubber mallet.
  • For decorative purposes only.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Pyramid
Color Finish Category:
Blacks
Color Finish Name:
Natural Black
Depth:
1 in
Material:
Hand Forged Iron
Package Quantity:
Set of 6
Product Type:
Square Nail Head Clavos
Size:
1-1/4 in x 1 in