This product requires certification to purchase.

22 in. Vanity Mirror in Taupe (Set of 2)

You last purchased this on
 
Signature Hardware

Quen 22 in. Vanity Mirror in Taupe (Set of 2)

  • Fast #
  • Part #SH446071
  • Item #7937832
  • Manufacturer Part #446071
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Quen 22 in. Vanity Mirror in Taupe (Set of 2)

  • Fast #
  • Part #SH446071
  • Item #7937832
  • Manufacturer Part #446071
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Taupe Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Quen
Color Finish Category:
Neutrals
Color Finish Name:
Taupe
ETL Listed:
No
Installation Type:
Wall Mount
Package Quantity:
Set of 2
Product Type:
Vanity Mirror
UL Listed:
No
Width:
22 in