This product requires certification to purchase.

60 in. Floor Mount Vanity in Grey, Satin Brass with Arctic White

You last purchased this on
 
Signature Hardware

Quen 60 in. Floor Mount Vanity in Grey, Satin Brass with Arctic White

  • Fast #
  • Part #SH461290
  • Item #9253522
  • Manufacturer Part #461290
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Quen 60 in. Floor Mount Vanity in Grey, Satin Brass with Arctic White

  • Fast #
  • Part #SH461290
  • Item #9253522
  • Manufacturer Part #461290
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Quen
Color Finish Category:
Greys
Color Finish Name:
Grey
GSA Approved:
No
IAPMO Listed:
No
Material:
Quartz, Wood
NSF Certified:
No
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
Sink Installation Type:
Freestanding
Vanity Top Shape:
Rectangle
Width:
60 in