This product requires certification to purchase.

71-3/4 in. Floor Mount Vanity in Grey, Satin Brass with Arctic White

You last purchased this on
 
Signature Hardware

Quen 71-3/4 in. Floor Mount Vanity in Grey, Satin Brass with Arctic White

  • Fast #
  • Part #SH461469
  • Item #9253289
  • Manufacturer Part #461469
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Quen 71-3/4 in. Floor Mount Vanity in Grey, Satin Brass with Arctic White

  • Fast #
  • Part #SH461469
  • Item #9253289
  • Manufacturer Part #461469
5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Quen
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
20-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Quartz, Wood
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
6
Number of Holes:
3 Hole
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Vanity Top Shape:
Rectangle
Width:
71-3/4 in