This product requires certification to purchase.

48 in. Floor Mount Vanity in White

You last purchased this on
 
Signature Hardware

Radke 48 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH473815
  • Item #9372799
  • Manufacturer Part #473815
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Radke 48 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH473815
  • Item #9372799
  • Manufacturer Part #473815
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Soft White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Radke
Color Finish Category:
Whites
Color Finish Name:
Soft White
Depth:
21 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Mahogany, Quartz
NSF Certified:
No
Number of Doors:
3
Number of Drawers:
2
Number of Holes:
3 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Vanity Top Shape:
Rectangle
Width:
48 in