60 in. Floor Mount Vanity in Hunter Green, Satin Black with Carrara
Radke 60 in. Floor Mount Vanity in Hunter Green, Satin Black with Carrara
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Radke
- Color Finish Category:
- Greens
- Color Finish Name:
- Hunter Green
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Mahogany, Marble
- NSF Certified:
- No
- Number of Doors:
- 4
- Number of Drawers:
- 6
- Number of Holes:
- 1 Hole
- Proposition 65:
- PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
- Sink Installation Type:
- Semi-recessed Mount
- Sink Material:
- Porcelain
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in