This product requires certification to purchase.

60 in. Floor Mount Vanity in Shoreline Grey, Satin Brass with Carrara

You last purchased this on
 
Signature Hardware

Radke 60 in. Floor Mount Vanity in Shoreline Grey, Satin Brass with Carrara

  • Fast #
  • Part #SH461335
  • Item #9251990
  • Manufacturer Part #461335
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Radke 60 in. Floor Mount Vanity in Shoreline Grey, Satin Brass with Carrara

  • Fast #
  • Part #SH461335
  • Item #9251990
  • Manufacturer Part #461335
5 out of 5 Customer Rating

X Points
Color Finish Name: Shoreline Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Radke
Color Finish Category:
Greys
Color Finish Name:
Shoreline Grey
Depth:
21 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Mahogany, Marble
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
6
Number of Holes:
1 Hole
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: WWW.p65warnings.ca.gov
Sink Installation Type:
Semi-recessed Mount
Sink Material:
Porcelain
Vanity Top Shape:
Rectangle
Width:
60 in