This product requires certification to purchase.

63 x 31-1/2 in. Freestanding Bathtub with Center Drain in White and Black Trim

You last purchased this on
 
Signature Hardware

Rassi 63 x 31-1/2 in. Freestanding Bathtub with Center Drain in White and Black Trim

  • Fast #
  • Part #SH480995
  • Item #9714897
  • Manufacturer Part #480995
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Rassi 63 x 31-1/2 in. Freestanding Bathtub with Center Drain in White and Black Trim

  • Fast #
  • Part #SH480995
  • Item #9714897
  • Manufacturer Part #480995
3.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White/Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All dimensions are (± 1/2 in).
  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Before drilling for a rim-mounted faucet, refer to the specification sheet for faucet location and dimensions.
  • To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Length:
47-1/4 in
Basin Width:
20-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
Yes
Capacity:
54 gal
Collection:
Rassi
Color Finish Category:
Whites
Color Finish Name:
White/Black
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Installation Type:
Freestanding
Material:
Plastic
Number of Occupants:
1
Origin:
Global
Overall Height:
24 in
Overall Length:
63 in
Overall Width:
31-1/2 in
Overflow Included:
Yes
Overflow Type:
Integral
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Soaking Depth:
14-1/4 in
Weight:
141.62 lb