63 x 31-1/2 in. Freestanding Bathtub with Center Drain in White and White Trim
Rassi 63 x 31-1/2 in. Freestanding Bathtub with Center Drain in White and White Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- All dimensions are (+/- 1/2").
- Trim kit includes: Pop-Up Drain in White with a matching drain cover and overflow.
- Formed of two acrylic sheets, the air between acting as thermal insulator.
- Before drilling for a rim-mounted faucet, refer to the specification sheet for faucet location and dimensions.
- Optional Quick Connect Drop-In Drain Kit Includes: Floor Plate, 1-1/2" PVC Pipe, 2" x 1-1/2" Trap Adapters, 1 Brass Threaded, 1 Brass Unthreaded Tailpiece and Plug.
- Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 47-1/4 in
- Basin Width:
- 20-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Collection:
- Rassi
- Color Finish Category:
- Whites
- Color Finish Name:
- White/White
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Acrylic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24 in
- Overall Length:
- 63 in
- Overall Width:
- 31-1/2 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-3/8 in
- Weight:
- 141.12 lb