This product requires certification to purchase.

Wall Mount Pot Filler in Stainless Steel

Signature Hardware

Ravenel Wall Mount Pot Filler in Stainless Steel

  • Fast #
  • Part #SHXRA107ZSS
  • Item #9808062
  • Manufacturer Part #SHXRA107ZSS
4 out of 5 Customer Rating
Brand image
Signature Hardware

Ravenel Wall Mount Pot Filler in Stainless Steel

  • Fast #
  • Part #SHXRA107ZSS
  • Item #9808062
  • Manufacturer Part #SHXRA107ZSS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Faucet is constructed of brass ensuring a lifetime of durability
  • Pot filling faucet with articulating spout
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Compliant with the Americans with Disabilities Act (ADA)
  • To coordinate with your decor, a tarnish-resistant finish has been applied to keep it looking beautiful
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Ravenel
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Height:
15-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
5.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-9/16 in
Spout Reach:
8-1/16 in
Spout Type:
Swivel
UPC:
781889882146