71 x 33-3/4 in. Freestanding Bathtub with Center Drain in Antique Black
Raye 71 x 33-3/4 in. Freestanding Bathtub with Center Drain in Antique Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Soak luxuriously in the spacious 71 in. Raye copper tub. The double-slipper design offers complete comfort as you sit back and relax. Resting on an embellished plinth, this elevated bathtub features hammered detailing and a beautiful antique black finish
- Hand-polished finish
- Patina applied using French hot process, so color is ingrained in the copper
- Tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1 in.)
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like epsom salts, bristle brushes, and harsh soaps
Specifications
- ADA Compliant:
- No
- Basin Length:
- 51 in
- Basin Width:
- 21-1/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 79 gal
- Clawfoot Included:
- No
- Collection:
- Raye
- Color Finish Category:
- Blacks
- Color Finish Name:
- Antique Black
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 33 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Copper
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 71 in
- Overall Width:
- 33-3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Soaking Depth:
- 14-1/4 in
- UL Listed:
- No
- Weight:
- 111 lb