RECTANGULAR TRAVERTINE VESSEL SINK WITH SLOPE BASIN - BEIGE TRAVERTINE
RECTANGULAR TRAVERTINE VESSEL SINK WITH SLOPE BASIN - BEIGE TRAVERTINE
Product Details
Product Details
- Sink is finished on all sides.
- Basin has smoothly sloping sides and straight front and back walls.
- Each sink is unique and considered an individual work of art.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
- Seal stone with StoneTech sealer before use for maximum performance.
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
- Each item is carved from natural stone and will feature individual variations in color, shade, and veining.
Specifications
- ASME:
- ASME A112.19.2-2018
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Drain Opening:
- 1-1/2 in
- Height:
- 5-1/4 in
- Length:
- 29-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 3-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Travertine
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 15 in