REGENT DUAL-FLUSH CORNER TOILET (EL
Regent REGENT DUAL-FLUSH CORNER TOILET (EL
Product Details
- Overall dimensions: 19-1/4" W x 31-1/2" H
- Floor to bowl height 15-1/2" (± 1/2").
- Tank width 19-1/2". Corner to side tank edges: 13-3/4" (± 1/2").
- Overall projection from corner: 33" for round bowl.
- Overall projection from corner: 34-1/2" for elongated bowl.
- 12" rough in.
- Matching soft-closing toilet seat included
- Dual-flush toilet.
- Chrome flush button on the top of the lid.
- Eco-friendly toilet conserves water.
Specifications
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- Collection:
- Regent
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 31-1/2 in
- Length:
- 19-1/2 in
- Material:
- Porcelain
- Toilet Bowl Height:
- 17 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Width:
- 34-1/2 in