This product requires certification to purchase.

Repair Kit for Freestanding Bathtub in White

You last purchased this on
 
Signature Hardware

Repair Kit for Freestanding Bathtub in White

  • Fast #
  • Part #SHSSRK100
  • Item #8028978
  • Manufacturer Part #SHSSRK100
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Repair Kit for Freestanding Bathtub in White

  • Fast #
  • Part #SHSSRK100
  • Item #8028978
  • Manufacturer Part #SHSSRK100
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Accessory Type:
Repair Kit
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
UL Listed:
No