This product requires certification to purchase.

Repair Kit in Chrome

You last purchased this on
 
Signature Hardware

Repair Kit in Chrome

  • Fast #
  • Part #OBPF70580CP
  • Item #7846987
4.6 out of 5 Customer Rating
You last purchased this on
 
Signature Hardware

Repair Kit in Chrome

  • Fast #
  • Part #OBPF70580CP
  • Item #7846987
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
948656, 946629
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Repair Kit
MA Approved:
No