This product requires certification to purchase.

Resin Sample in Ash Gray

You last purchased this on
 
Signature Hardware

Resin Sample in Ash Gray

  • Fast #
  • Part #SH442672
  • Item #8192470
  • Manufacturer Part #442672
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Resin Sample in Ash Gray

  • Fast #
  • Part #SH442672
  • Item #8192470
  • Manufacturer Part #442672
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Ash Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Ash Grey
Hardware Type:
Resin Sample
Height:
4 in
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
4 in