21-3/4 in. Semi-recessed or Vessel Mount Rectangular Resin Bathroom Sink in White
Resser 21-3/4 in. Semi-recessed or Vessel Mount Rectangular Resin Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from a resin blend resulting in a highly durable basin with a matte finish
- Installs in a semi-recessed configuration; roughly half the sink sits on top of the counter like a vessel, and the other half recesses below like a drop in
- Overall Sink Size (Length x Width x Height): 20" x 14-1/2" x 4-7/8"
- Interior Sink Basin Size (Length x Width): 21-1/4" x 14-1/8"
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Resser
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 21-3/4 in
- NSF:
- Yes
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/4 in x 14-1/8 in
- Sink Depth:
- 4-7/8 in
- Sink Installation Type:
- Semi-recessed Mount, Vessel Mount
- Sink Material:
- Resin
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 14-5/8 in