Brass Mortise Lock Set in Blackened Brass
Rice Brass Mortise Lock Set in Blackened Brass
Product Details
- Knobs measure 2-1/4" in diameter.
- Plates measure 2-1/4" W x 5-1/4" H.
- 2-3/8" extension from door.
- Backset is 2-3/8".
- Requires standard rectangular door preparation of 3/4" W x 3-5/8" H.
- Includes a 4-1/2" spindle for use on 1-3/8" - 1-3/4" thick doors.
- Includes all necessary operating parts and fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Collection:
- Rice
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Blackened Brass
- Depth:
- 2-3/8 in
- Door Hardware Type:
- Lock
- Handle Material:
- Brass
- Handle Type:
- Knob
- Height:
- 5-1/4 in
- Lock Type:
- Mortise Lock
- Material:
- Brass
- Size:
- 2-1/4 in x 5-1/4 in x 2-3/8 in
- Width:
- 2-1/4 in