Single Function Showerhead in Brushed Nickel
Rigi Single Function Showerhead in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brass ball joint
- Easy clean rubber nozzles
- Factory installed backflow prevention check valve
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Rigi
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-1/16 in
- IAPMO Listed:
- Yes
- Length:
- 7-7/8 in
- NSF Certified:
- No
- Shape:
- Square
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes