This product requires certification to purchase.

7 in. Single Function Ceiling Mounted Rain Showerhead Set in Brushed Nickel - 4 in. Arm Included

You last purchased this on
 
Signature Hardware

Rigi 7 in. Single Function Ceiling Mounted Rain Showerhead Set in Brushed Nickel - 4 in. Arm Included

  • Fast #
  • Part #SHK449430
  • Item #8489671
  • Manufacturer Part #SH449430
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Rigi 7 in. Single Function Ceiling Mounted Rain Showerhead Set in Brushed Nickel - 4 in. Arm Included

  • Fast #
  • Part #SHK449430
  • Item #8489671
  • Manufacturer Part #SH449430
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details


Specifications

Application:
Residential
Collection:
Rigi
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Height:
2-3/8 in
Length:
7-7/8 in
Shape:
Square
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Width:
2-3/8 in