This product requires certification to purchase.

TSTC TRIM & 1/2 VLV BN

You last purchased this on
 
Signature Hardware

Rigi TSTC TRIM & 1/2 VLV BN

  • Fast #
  • Part #SHK449162
  • Item #8489852
  • Manufacturer Part #SH449162
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Rigi TSTC TRIM & 1/2 VLV BN

  • Fast #
  • Part #SHK449162
  • Item #8489852
  • Manufacturer Part #SH449162
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Rigi
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Thermostatic
Handle Material:
Metal
Height:
6-1/2 in
Material:
Brass
Number of Handles:
Single Handle
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Thermostatic Valve
Width:
6-1/2 in