Rinse Basket in Stainless Steel
Rinse Basket in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- To be used with the Workspace Sink.
- Contracted dimensions: 15-3/4" L x 10-3/4" W x 4" H.
- Extended dimensions: 21-3/4" L x 10-3/4" W x 4" H.
Documents
Specifications
- Adjustable:
- Yes
- Brand Model Compatibility:
- SHWORK1BZAA and SHWORK1BZ Workspace Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Handle Included:
- No
- Height:
- 4-3/8 in
- IAPMO Listed:
- No
- Length:
- 21-3/4 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Rust Resistant:
- No
- Shape:
- Rectangular
- Width:
- 10-3/4 in