This product requires certification to purchase.

24 in. Floor Mount Vanity in White

You last purchased this on
 
Signature Hardware

Robertson 24 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH414631
  • Item #7937871
  • Manufacturer Part #414631
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Robertson 24 in. Floor Mount Vanity in White

  • Fast #
  • Part #SH414631
  • Item #7937871
  • Manufacturer Part #414631
3.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Bright White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Vanity top sold separately.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Robertson
Color Finish Category:
Whites
Color Finish Name:
Bright White
Depth:
22 in
Height:
34-3/8 in
Installation Type:
Freestanding
Material:
Mahogany
Number of Drawers:
1
Number of Holes:
No Hole
Vanity Top Shape:
Rectangle
Width:
24 in