This product requires certification to purchase.

24 in. Mahogany Vanity Mirror in Midnight Navy Blue

You last purchased this on
 
Signature Hardware

Robertson 24 in. Mahogany Vanity Mirror in Midnight Navy Blue

  • Fast #
  • Part #SH433847
  • Item #7712955
  • Manufacturer Part #433847
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Robertson 24 in. Mahogany Vanity Mirror in Midnight Navy Blue

  • Fast #
  • Part #SH433847
  • Item #7712955
  • Manufacturer Part #433847
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Midnight Navy Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 24" mirror overall: 24" W x 32-1/8" H x 1" D. Mirror only: 20" W x 28" H. Mounting centers: 14".
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Robertson
Color Finish Category:
Blues
Color Finish Name:
Midnight Navy Blue
Depth:
1 in
Glass Type:
Mirror
Height:
32-1/8 in
Installation Type:
Wall Mount
Material:
Mahogany
Product Type:
Vanity Mirror
Shape:
Rectangular
Size:
32-1/8 in x 24 in x 1 in
Style:
Traditional
Width:
24 in